This item is Discontinued.

Tci Americas D-(+)-Melibiose, 10g M0050-10G

This item is Discontinued.

Tci Americas

D-(+)-Melibiose, 10g (Discontinued)

Mfr # M0050-10G
Zoro # G8175279
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0050-10G
Zoro #
G8175279
UPC #
-
Country of Origin
Japan
Item
D-(+)-Melibiose
CAS Number
585-99-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
342.3
Shelf Life
24 mo
Chemical Formula
C12H22O11¿H2O

Description

D-(+)-Melibiose, CAS Number 585-99-9, Molecular Weight 342.3, Chemical Formula C12H22O11�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.