This item is Discontinued.

Tci Americas D-Panthenol, 25g P0692-25G

This item is Discontinued.

Tci Americas

D-Panthenol, 25g (Discontinued)

Mfr # P0692-25G
Zoro # G8212622
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0692-25G
Zoro #
G8212622
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
D-Panthenol
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H19NO4
Molecular Weight
205.25
CAS Number
81-13-0
Shelf Life
24 mo
Chemical Grade
Reagent

Description

D-Panthenol, CAS Number 81-13-0, Molecular Weight 205.25, Chemical Formula C9H19NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.