Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0011-500ML
- Zoro #
- G8070233
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Decane
- Chemical Formula
- C10H22
- Shelf Life
- 24 mo
- CAS Number
- 124-18-5
- Molecular Weight
- 142.29 F.W.
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- Class 3, HS 2901.10.4000, PG III, UN2247
- Container Type
- Bottle
- Application
- GC Analysis
- Color
- Colorless
- Product Type
- Decane
- Container Material
- Clear Glass
- Form
- Liquid
- Purity
- 99 %
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- D
- Volume
- 500 mL
- MDL Number
- MFCD00008954
- Wire Color
- Colorless
Description
Decane, Concentration Not Applicable, CAS Number 124-18-5, Molecular Weight 142.29 F.W., Chemical Formula C10H22, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.4000, PG III, UN2247, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.