This item is Discontinued.

Tci Americas Dibutyl Oxalate, 500mL O0077-500ML

This item is Discontinued.

Tci Americas

Dibutyl Oxalate, 500mL (Discontinued)

Mfr # O0077-500ML
Zoro # G8196942
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O0077-500ML
Zoro #
G8196942
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dibutyl Oxalate
Molecular Weight
202.25
Chemical Container Material
Clear Glass
CAS Number
2050-60-4
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H18O4

Description

Dibutyl Oxalate, CAS Number 2050-60-4, Molecular Weight 202.25, Chemical Formula C10H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.