This item is Discontinued.

Tci Americas Diethyl Succinate, 25g S0103-25G

This item is Discontinued.

Tci Americas

Diethyl Succinate, 25g (Discontinued)

Mfr # S0103-25G
Zoro # G8129033
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0103-25G
Zoro #
G8129033
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diethyl Succinate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
123-25-1
Chemical Grade
Reagent
Molecular Weight
174.2
Chemical Formula
C8H14O4

Description

Diethyl Succinate, CAS Number 123-25-1, Molecular Weight 174.2, Chemical Formula C8H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.