This item is Discontinued.

Tci Americas Dimethyl Terephthalate, 25g T0015-25G

This item is Discontinued.

Tci Americas

Dimethyl Terephthalate, 25g (Discontinued)

Mfr # T0015-25G
Zoro # G8163263
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0015-25G
Zoro #
G8163263
UPC #
-
Country of Origin
Japan
Item
Dimethyl Terephthalate
Molecular Weight
194.19
Chemical Formula
C10H10O4
CAS Number
120-61-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Dimethyl Terephthalate, CAS Number 120-61-6, Molecular Weight 194.19, Chemical Formula C10H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews