This item is Discontinued.

Tci Americas DL-2-Methylbutyric Acid, 25mL M0181-25ML

This item is Discontinued.

Tci Americas

DL-2-Methylbutyric Acid, 25mL (Discontinued)

Mfr # M0181-25ML
Zoro # G8125667
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0181-25ML
Zoro #
G8125667
UPC #
-
Country of Origin
Japan
Item
DL-2-Methylbutyric Acid
Shelf Life
24 mo
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II
CAS Number
116-53-0
Molecular Weight
102.13
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C5H10O2

Description

DL-2-Methylbutyric Acid, CAS Number 116-53-0, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.