This item is Discontinued.

Tci Americas DL-Mandelic Acid, 25g M0038-25G

This item is Discontinued.

Tci Americas

DL-Mandelic Acid, 25g (Discontinued)

Mfr # M0038-25G
Zoro # G8284293
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0038-25G
Zoro #
G8284293
UPC #
-
Country of Origin
Japan
Item
DL-Mandelic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
90-64-2
Chemical Container Material
Clear Glass
Chemical Formula
C6H5CH(OH)COOH
Molecular Weight
152.15

Description

DL-Mandelic Acid, CAS Number 90-64-2, Molecular Weight 152.15, Chemical Formula C6H5CH(OH)COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.