This item is Discontinued.

Tci Americas Dodecanedioic Acid, 500g D0013-500G

This item is Discontinued.

Tci Americas

Dodecanedioic Acid, 500g (Discontinued)

Mfr # D0013-500G
Zoro # G8005413
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0013-500G
Zoro #
G8005413
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dodecanedioic Acid
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 230.30
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
693-23-2
Chemical Formula
C12H22O4

Description

Dodecanedioic Acid, CAS Number 693-23-2, Molecular Weight F.W. 230.30, Chemical Formula C12H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.