This item is Discontinued.

Tci Americas Ethyl 4-cyclohexanonecarboxylate, 25g C1530-25G

This item is Discontinued.

Tci Americas

Ethyl 4-cyclohexanonecarboxylate, 25g (Discontinued)

Mfr # C1530-25G
Zoro # G7903012
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1530-25G
Zoro #
G7903012
UPC #
-
Country of Origin
Japan
Item
Ethyl 4-cyclohexanonecarboxylate
Molecular Weight
F.W. 170.21
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
17159-79-4
Chemical Formula
C9H14O3
Chemical Container Type
Bottle

Dimensions

Chemical Container Size
25 g

Description

Ethyl 4-cyclohexanonecarboxylate, CAS Number 17159-79-4, Molecular Weight F.W. 170.21, Chemical Formula C9H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.