This item is Discontinued.

Tci Americas Ethyl cinnamate, 25g C0359-25G

This item is Discontinued.

Tci Americas

Ethyl cinnamate, 25g (Discontinued)

Mfr # C0359-25G
Zoro # G8055840
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0359-25G
Zoro #
G8055840
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl cinnamate
Chemical Container Material
Clear Glass
Chemical Formula
C11H12O2
CAS Number
103-36-6
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 176.22

Description

Ethyl cinnamate, CAS Number 103-36-6, Molecular Weight F.W. 176.22, Chemical Formula C11H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.