This item is Discontinued.

Tci Americas Ethyl crotonate, 25mL C0418-25ML

This item is Discontinued.

Tci Americas

Ethyl crotonate, 25mL (Discontinued)

Mfr # C0418-25ML
Zoro # G7910030
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0418-25ML
Zoro #
G7910030
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Ethyl crotonate
CAS Number
623-70-1
Shelf Life
24 mo
Shipping Restrictions
UN1862, Ethyl Crotonate, 3, Pg II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 114.14
Chemical Formula
C6H10O2

Description

Ethyl crotonate, CAS Number 623-70-1, Molecular Weight F.W. 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1862, Ethyl Crotonate, 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.