This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0529-25ML
- Zoro #
- G8209247
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethyl Propiolate
- CAS Number
- 623-47-2
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H6O2
- Molecular Weight
- 98.1
- Shipping Restrictions
- UN1195, Ethyl Propiolate, 3, PG II
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
Ethyl Propiolate, CAS Number 623-47-2, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1195, Ethyl Propiolate, 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.