This item is Discontinued.

Tci Americas Ethyl Trifluoromethanesulfonate, 5g T1191-5G

This item is Discontinued.

Tci Americas

Ethyl Trifluoromethanesulfonate, 5g (Discontinued)

Mfr # T1191-5G
Zoro # G8157340
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1191-5G
Zoro #
G8157340
UPC #
-
Country of Origin
Japan
Item
Ethyl Trifluoromethanesulfonate
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG III
Chemical Formula
C3H5F3O3S
Chemical Container Material
Clear Glass
CAS Number
425-75-2
Molecular Weight
178.13
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Ethyl Trifluoromethanesulfonate, CAS Number 425-75-2, Molecular Weight 178.13, Chemical Formula C3H5F3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.