This item is Discontinued.

Tci Americas Heptadecafluoro-N-Octyl Bromide, 5g H0946-5G

This item is Discontinued.

Tci Americas

Heptadecafluoro-N-Octyl Bromide, 5g (Discontinued)

Mfr # H0946-5G
Zoro # G8161699
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0946-5G
Zoro #
G8161699
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Heptadecafluoro-N-Octyl Bromide
Molecular Weight
498.96
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
423-55-2
Chemical Formula
C8BrF17
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Heptadecafluoro-N-Octyl Bromide, CAS Number 423-55-2, Molecular Weight 498.96, Chemical Formula C8BrF17, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.