This item is Discontinued.

Tci Americas Hexadecyl chloroformate, 25mL C1053-25ML

This item is Discontinued.

Tci Americas

Hexadecyl chloroformate, 25mL (Discontinued)

Mfr # C1053-25ML
Zoro # G8010228
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1053-25ML
Zoro #
G8010228
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hexadecyl chloroformate
Shelf Life
24 mo
Shipping Restrictions
UN3277, Chloroformates, Toxic, Corrosive, N.O.S., 6.1, Pg II
Chemical Container Type
Bottle
Molecular Weight
F.W. 304.90
Chemical Container Material
Clear Glass
Chemical Formula
C17H33ClO2
CAS Number
26272-90-2

Description

Hexadecyl chloroformate, CAS Number 26272-90-2, Molecular Weight F.W. 304.90, Chemical Formula C17H33ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN3277, Chloroformates, Toxic, Corrosive, N.O.S., 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.