This item is Discontinued.

Tci Americas Imidazole-4-Carboxaldehyde, 5g I0636-5G

This item is Discontinued.

Tci Americas

Imidazole-4-Carboxaldehyde, 5g (Discontinued)

Mfr # I0636-5G
Zoro # G8282902
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0636-5G
Zoro #
G8282902
UPC #
-
Country of Origin
Japan
Item
Imidazole-4-Carboxaldehyde
CAS Number
3034-50-2
Shelf Life
24 mo
Chemical Formula
C4H4N2O
Chemical Container Type
Bottle
Molecular Weight
96.09
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Imidazole-4-Carboxaldehyde, CAS Number 3034-50-2, Molecular Weight 96.09, Chemical Formula C4H4N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews