This item is Discontinued.

Tci Americas Iminodiacetic Acid, 500g I0006-500G

This item is Discontinued.

Tci Americas

Iminodiacetic Acid, 500g (Discontinued)

Mfr # I0006-500G
Zoro # G8295423
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0006-500G
Zoro #
G8295423
UPC #
-
Country of Origin
Japan
Item
Iminodiacetic Acid
Molecular Weight
133.1
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C4H7NO4
CAS Number
142-73-4

Description

Iminodiacetic Acid, CAS Number 142-73-4, Molecular Weight 133.1, Chemical Formula C4H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews