Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0021-25G
- Zoro #
- G8195621
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indole
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 117.15
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 120-72-9
- Chemical Formula
- C8H7N
Description
Indole, CAS Number 120-72-9, Molecular Weight 117.15, Chemical Formula C8H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo