This item is Discontinued.

Tci Americas Indole-3-Acetamide, 5g I0668-5G

This item is Discontinued.

Tci Americas

Indole-3-Acetamide, 5g (Discontinued)

Mfr # I0668-5G
Zoro # G8189717
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I0668-5G
Zoro #
G8189717
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Indole-3-Acetamide
Chemical Formula
C10H10N2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
879-37-8
Chemical Container Material
Clear Glass
Molecular Weight
174.2

Description

Indole-3-Acetamide, CAS Number 879-37-8, Molecular Weight 174.2, Chemical Formula C10H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews