This item is Discontinued.

Tci Americas Inosine, 500g I0037-500G

This item is Discontinued.

Tci Americas

Inosine, 500g (Discontinued)

Mfr # I0037-500G
Zoro # G8294802
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0037-500G
Zoro #
G8294802
UPC #
-
Country of Origin
Japan
Item
Inosine
Chemical Formula
C10H12N4O5
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
268.23
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
58-63-9

Description

Inosine, CAS Number 58-63-9, Molecular Weight 268.23, Chemical Formula C10H12N4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews