This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0056-10G
- Zoro #
- G8228083
- UPC #
- -
- Country of Origin
- Japan
- Item
- Iodocyclohexane
- Chemical Formula
- C6H11I
- CAS Number
- 626-62-0
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 210.06
Description
Iodocyclohexane, CAS Number 626-62-0, Molecular Weight 210.06, Chemical Formula C6H11I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo