This item is Discontinued.

Tci Americas Iridium(iii) Chloride, 1g I0616-1G

This item is Discontinued.

Tci Americas

Iridium(iii) Chloride, 1g (Discontinued)

Mfr # I0616-1G
Zoro # G8209807
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0616-1G
Zoro #
G8209807
UPC #
-
Country of Origin
Japan
Item
Iridium(iii) Chloride
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
298.57
Chemical Grade
Reagent
Chemical Formula
IrCl3¿xH2O
CAS Number
14996-61-3
Chemical Container Material
Clear Glass

Description

Iridium(iii) Chloride, CAS Number 14996-61-3, Molecular Weight 298.57, Chemical Formula IrCl3�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.