This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0616-5G
- Zoro #
- G8158707
- UPC #
- -
- Country of Origin
- Japan
- Item
- Iridium(iii) Chloride - Hydrate
- Molecular Weight
- 298.57 F.W.
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- IrCl3¿xH2O
- CAS Number
- 14996-61-3
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Iridium(iii) Chloride - Hydrate
- Form
- Powder
- Shipping Restrictions
- HS 2827.39.9000
- Container Material
- Glass
- Quantity
- 5
- REMOVE - Previous PI Node
- I
- MDL Number
- MFCD00149749
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 5 g
Description
Iridium(iii) Chloride - Hydrate, Concentration Not Applicable, CAS Number 14996-61-3, Molecular Weight 298.57 F.W., Chemical Formula IrCl3�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2827.39.9000, Standards Not Applicable, Special Information Not Applicable