This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I0275-500G
- Zoro #
- G8294102
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- ( +/-)-Isoborneol
- Chemical Formula
- C10H18O
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- CAS Number
- 124-76-5
- Shelf Life
- 24 mo
- Molecular Weight
- 154.25
Description
( +/-)-Isoborneol, CAS Number 124-76-5, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR