This item is Discontinued.

Tci Americas Isobutyric Anhydride, 25mL I0111-25ML

This item is Discontinued.

Tci Americas

Isobutyric Anhydride, 25mL (Discontinued)

Mfr # I0111-25ML
Zoro # G8239408
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0111-25ML
Zoro #
G8239408
UPC #
-
Country of Origin
Japan
Item
Isobutyric Anhydride
Chemical Grade
Reagent
CAS Number
97-72-3
Molecular Weight
158.2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H14O3
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Description

Isobutyric Anhydride, CAS Number 97-72-3, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.