This item is Discontinued.

Tci Americas Isophthaloyl Chloride, 500g I0159-500G

This item is Discontinued.

Tci Americas

Isophthaloyl Chloride, 500g (Discontinued)

Mfr # I0159-500G
Zoro # G8108550
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I0159-500G
Zoro #
G8108550
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Isophthaloyl Chloride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H4Cl2O2
Molecular Weight
203.02
CAS Number
99-63-8

Description

Isophthaloyl Chloride, CAS Number 99-63-8, Molecular Weight 203.02, Chemical Formula C8H4Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.