This item is Discontinued.

Tci Americas Isopropyl Palmitate, 25mL P0005-25ML

This item is Discontinued.

Tci Americas

Isopropyl Palmitate, 25mL (Discontinued)

Mfr # P0005-25ML
Zoro # G8201851
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0005-25ML
Zoro #
G8201851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isopropyl Palmitate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C19H38O2
CAS Number
142-91-6
Chemical Grade
Reagent
Molecular Weight
298.51

Description

Isopropyl Palmitate, CAS Number 142-91-6, Molecular Weight 298.51, Chemical Formula C19H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.