This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0165-500ML
- Zoro #
- G8250608
- UPC #
- -
- Country of Origin
- Japan
- Item
- Isopropylamine
- Shipping Restrictions
- UN1221, Isopropylamine, 3, PG I
- Chemical Grade
- Reagent
- Molecular Weight
- 59.11
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C3H9N
- CAS Number
- 75-31-0
- Shelf Life
- 24 mo
Description
Isopropylamine, CAS Number 75-31-0, Molecular Weight 59.11, Chemical Formula C3H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1221, Isopropylamine, 3, PG I