This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0977-25G
- Zoro #
- G8188822
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- L-Histidine Methyl Ester Dihydrochloride
- Molecular Weight
- 242.11
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 7389-87-9
- Chemical Formula
- C7H11N3O2¿2HCl
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
Description
L-Histidine Methyl Ester Dihydrochloride, CAS Number 7389-87-9, Molecular Weight 242.11, Chemical Formula C7H11N3O2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR