This item is Discontinued.

Tci Americas L-(+)-Leucinol, 25mL L0137-25ML

This item is Discontinued.

Tci Americas

L-(+)-Leucinol, 25mL (Discontinued)

Mfr # L0137-25ML
Zoro # G8198449
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0137-25ML
Zoro #
G8198449
UPC #
-
Country of Origin
Japan
Item
L-(+)-Leucinol
CAS Number
7533-40-6
Molecular Weight
117.19
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C6H15NO

Description

L-(+)-Leucinol, CAS Number 7533-40-6, Molecular Weight 117.19, Chemical Formula C6H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.