This item is Discontinued.

Tci Americas L-(+)-Lysine, 25g L0129-25G

This item is Discontinued.

Tci Americas

L-(+)-Lysine, 25g (Discontinued)

Mfr # L0129-25G
Zoro # G8227313
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0129-25G
Zoro #
G8227313
UPC #
-
Country of Origin
Japan
Item
L-(+)-Lysine
Chemical Container Material
Clear Glass
Molecular Weight
146.19
Chemical Container Type
Bottle
CAS Number
56-87-1
Chemical Formula
C6H14N2O2
Shelf Life
24 mo

Description

L-(+)-Lysine, CAS Number 56-87-1, Molecular Weight 146.19, Chemical Formula C6H14N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.