This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0071-500G
- Zoro #
- G8204100
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- L-(+)-Lysine Monohydrochloride
- CAS Number
- 657-27-2
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 182.65
- Chemical Formula
- C6H14N2O2¿HCl
- Shelf Life
- 24 mo
Description
L-(+)-Lysine Monohydrochloride, CAS Number 657-27-2, Molecular Weight 182.65, Chemical Formula C6H14N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR