This item is Discontinued.

Tci Americas L-Thyroxine Sodium Salt, 1g T0245-1G

This item is Discontinued.

Tci Americas

L-Thyroxine Sodium Salt, 1g (Discontinued)

Mfr # T0245-1G
Zoro # G8187982
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0245-1G
Zoro #
G8187982
UPC #
-
Country of Origin
Japan
Item
L-Thyroxine Sodium Salt
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
55-03-8
Chemical Formula
C15H10I4NNaO4¿5H2O
Molecular Weight
798.86
Chemical Container Type
Bottle

Description

L-Thyroxine Sodium Salt, CAS Number 55-03-8, Molecular Weight 798.86, Chemical Formula C15H10I4NNaO4�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Ratings & reviews