This item is Discontinued.

Tci Americas Lead Tetraacetate, 25g L0021-25G

This item is Discontinued.

Tci Americas

Lead Tetraacetate, 25g (Discontinued)

Mfr # L0021-25G
Zoro # G8188070
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0021-25G
Zoro #
G8188070
UPC #
-
Country of Origin
Japan
Item
Lead Tetraacetate
Chemical Container Type
Bottle
Molecular Weight
443.37
Shipping Restrictions
UN2291, Lead Compound, Soluble, n.o.s. (Lead Tetraacetate), 6.1, PG III, Marine Pollutant
Shelf Life
24 mo
CAS Number
546-67-8
Chemical Container Material
Clear Glass
Chemical Formula
Pb(CH3COO)4
Chemical Grade
Reagent

Description

Lead Tetraacetate, CAS Number 546-67-8, Molecular Weight 443.37, Chemical Formula Pb(CH3COO)4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2291, Lead Compound, Soluble, n.o.s. (Lead Tetraacetate), 6.1, PG III, Marine Pollutant

Ratings & reviews