Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0024-500ML
- Zoro #
- G8281520
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Lepidine
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 143.19
- Chemical Formula
- C10H9N
- Shelf Life
- 24 mo
- CAS Number
- 491-35-0
Description
Lepidine, CAS Number 491-35-0, Molecular Weight 143.19, Chemical Formula C10H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR