This item is Discontinued.

Tci Americas Lithium Acetate, 25g L0191-25G

This item is Discontinued.

Tci Americas

Lithium Acetate, 25g (Discontinued)

Mfr # L0191-25G
Zoro # G8110459
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L0191-25G
Zoro #
G8110459
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Lithium Acetate
CAS Number
546-89-4
Shelf Life
24 mo
Chemical Formula
LiC2H3O2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
65.98
Chemical Container Type
Bottle

Description

Lithium Acetate, CAS Number 546-89-4, Molecular Weight 65.98, Chemical Formula LiC2H3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews