This item is Discontinued.

Tci Americas Lithium Acetate, 500g L0191-500G

This item is Discontinued.

Tci Americas

Lithium Acetate, 500g (Discontinued)

Mfr # L0191-500G
Zoro # G8278118
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0191-500G
Zoro #
G8278118
UPC #
-
Country of Origin
Japan
Item
Lithium Acetate
Chemical Container Material
Clear Glass
Chemical Formula
LiC2H3O2
Chemical Grade
Reagent
Molecular Weight
65.98
Chemical Container Type
Bottle
CAS Number
546-89-4
Shelf Life
24 mo

Description

Lithium Acetate, CAS Number 546-89-4, Molecular Weight 65.98, Chemical Formula LiC2H3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.