This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0203-25G
- Zoro #
- G8124720
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Lithium Aluminum Hydride
- Molecular Weight
- 37.95
- Shipping Restrictions
- UN1410, Lithium Aluminum Hydride, 4.3, Dangerous When Wet, PG I
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 16853-85-3
- Chemical Formula
- LiAlH4
- Chemical Container Material
- Clear Glass
Description
Lithium Aluminum Hydride, CAS Number 16853-85-3, Molecular Weight 37.95, Chemical Formula LiAlH4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1410, Lithium Aluminum Hydride, 4.3, Dangerous When Wet, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.