This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0225-500G
- Zoro #
- G8164919
- UPC #
- -
- Country of Origin
- Japan
- Item
- Lithium Hydroxide
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2680, Lithium Hydroxide, 8, PG II
- Chemical Formula
- LiOH
- Chemical Grade
- Reagent
- Molecular Weight
- 23.95
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- CAS Number
- 1310-65-2
Description
Lithium Hydroxide, CAS Number 1310-65-2, Molecular Weight 23.95, Chemical Formula LiOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2680, Lithium Hydroxide, 8, PG II