This item is Discontinued.

Tci Americas Maltitol, 500g M0797-500G

This item is Discontinued.

Tci Americas

Maltitol, 500g (Discontinued)

Mfr # M0797-500G
Zoro # G8252172
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0797-500G
Zoro #
G8252172
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Maltitol
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
344.32
Chemical Container Type
Bottle
CAS Number
585-88-6
Chemical Formula
C12H24O11

Description

Maltitol, CAS Number 585-88-6, Molecular Weight 344.32, Chemical Formula C12H24O11, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.