This item is Discontinued.

Tci Americas Methanesulfonamide, 25g M0915-25G

This item is Discontinued.

Tci Americas

Methanesulfonamide, 25g (Discontinued)

Mfr # M0915-25G
Zoro # G8255401
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0915-25G
Zoro #
G8255401
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methanesulfonamide
CAS Number
3144-09-0
Chemical Grade
Reagent
Chemical Formula
CH5NO2S
Molecular Weight
95.12
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Methanesulfonamide, CAS Number 3144-09-0, Molecular Weight 95.12, Chemical Formula CH5NO2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.