This item is Discontinued.

Tci Americas Methyl 2-(Bromomethyl)Acrylate, 1g M2067-1G

This item is Discontinued.

Tci Americas

Methyl 2-(Bromomethyl)Acrylate, 1g (Discontinued)

Mfr # M2067-1G
Zoro # G8228138
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2067-1G
Zoro #
G8228138
UPC #
-
Country of Origin
Japan
Item
Methyl 2-(Bromomethyl)Acrylate
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
179.01
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
4224-69-5
Chemical Formula
C5H7BrO2

Dimensions

Chemical Container Size
1 g

Description

Methyl 2-(Bromomethyl)Acrylate, CAS Number 4224-69-5, Molecular Weight 179.01, Chemical Formula C5H7BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.