This item is Discontinued.

Tci Americas Methyl Isobutyrate, 25mL I0106-25ML

This item is Discontinued.

Tci Americas

Methyl Isobutyrate, 25mL (Discontinued)

Mfr # I0106-25ML
Zoro # G8190907
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I0106-25ML
Zoro #
G8190907
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl Isobutyrate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Ester, n.o.s. (Methyl Isobutyrate), 3, PG II
Chemical Formula
C5H10O2
Molecular Weight
102.13
CAS Number
547-63-7

Description

Methyl Isobutyrate, CAS Number 547-63-7, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Isobutyrate), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.