This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M0489-25G
- Zoro #
- G8130293
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Methyl Orange Indicator
- Chemical Formula
- C14H14N3NaO3S
- Shelf Life
- 24 mo
- CAS Number
- 547-58-0
- Shipping Restrictions
- Class 6.1, HS 2927.00.5000, PG III, UN2811
- Chemical Container Type
- Bottle
- Molecular Weight
- 327.33 F.W.
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Lab
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Methyl Orange Indicator
- Form
- Powder
- Purity
- 98 %
- Container Material
- Clear Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 25
- MDL Number
- MFCD00007502
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 25 g
- REMOVE - Previous PI Node
- M
Description
Methyl Orange Indicator, Concentration Not Applicable, CAS Number 547-58-0, Molecular Weight 327.33 F.W., Chemical Formula C14H14N3NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2927.00.5000, PG III, UN2811, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.