Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M0421-1G
- Zoro #
- G8127572
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Methyl Red Indicator
- CAS Number
- 493-52-7
- Chemical Grade
- Lab
- Molecular Weight
- 269.3 F.W.
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C15H15N3O2
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Methyl Red Indicator
- Container Material
- Glass
- Form
- Powder
- Shipping Restrictions
- HS 3204.12.5090
- Volume
- 1 g
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- MDL Number
- MFCD00002425
- REMOVE - Previous PI Node
- M
Description
Methyl Red Indicator, Concentration Not Applicable, CAS Number 493-52-7, Molecular Weight 269.3 F.W., Chemical Formula C15H15N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 3204.12.5090, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.