This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0201-500ML
- Zoro #
- G8209107
- UPC #
- -
- Country of Origin
- Japan
- Item
- Methyl Thiocyanate
- Molecular Weight
- 73.11
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 556-64-9
- Shipping Restrictions
- UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C2H3NS
Description
Methyl Thiocyanate, CAS Number 556-64-9, Molecular Weight 73.11, Chemical Formula C2H3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.