This item is Discontinued.

Tci Americas Methyl Trifluoromethanesulfonate, 5g T2029-5G

This item is Discontinued.

Tci Americas

Methyl Trifluoromethanesulfonate, 5g (Discontinued)

Mfr # T2029-5G
Zoro # G8176441
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2029-5G
Zoro #
G8176441
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Methyl Trifluoromethanesulfonate
CAS Number
333-27-7
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Methyl Trifluoromethanesulfonate), 3, PG II
Molecular Weight
164.1
Chemical Container Type
Bottle
Chemical Formula
C2H3F3O3S

Description

Methyl Trifluoromethanesulfonate, CAS Number 333-27-7, Molecular Weight 164.1, Chemical Formula C2H3F3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s. (Methyl Trifluoromethanesulfonate), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.