This item is Discontinued.

Tci Americas Methylcyclohexane, 25mL M0190-25ML

This item is Discontinued.

Tci Americas

Methylcyclohexane, 25mL (Discontinued)

Mfr # M0190-25ML
Zoro # G8127642
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0190-25ML
Zoro #
G8127642
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methylcyclohexane
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
98.19
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
108-87-2
Shipping Restrictions
UN2296, Methylcyclohexane, 3, PG II
Chemical Formula
C6H11CH3

Description

Methylcyclohexane, CAS Number 108-87-2, Molecular Weight 98.19, Chemical Formula C6H11CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2296, Methylcyclohexane, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.