This item is Discontinued.

Tci Americas Methyltriphenylphosphonium Bromide, 500g M0779-500G

This item is Discontinued.

Tci Americas

Methyltriphenylphosphonium Bromide, 500g (Discontinued)

Mfr # M0779-500G
Zoro # G8162992
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0779-500G
Zoro #
G8162992
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyltriphenylphosphonium Bromide
Chemical Container Material
Clear Glass
Molecular Weight
357.23
CAS Number
1779-49-3
Chemical Container Type
Bottle
Chemical Formula
C19H18BrP
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Methyltriphenylphosphonium Bromide, CAS Number 1779-49-3, Molecular Weight 357.23, Chemical Formula C19H18BrP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.